Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 250 kcmil
Mfr # YA29LBOX
Zoro # G4655271
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.11 in
- Material Copper
- Length 2.68 in
Product Information
- Brand Burndy
- MFR # YA29LBOX
- Zoro # G4655271
- UPC # 781810559420
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.11 in |
Length | 2.68 in |
Stud Size | 1/2 in |
Barrel Length | Short |
Overall Length | 2.67 in |
Overall Width | 1.11 in |
Length (Straight Wireway) | 2.68 in |
For Stud Size | 1/2 in |
Barrel Outside Diameter | 0.75 in |
Tongue Width | 1.11 in |
Barrel Size | Standard |
Tongue Length | 1.08 in |
Strip Length | 1 1/8 in |
For Wire Size | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 16, Tongue Angle Straight, Tongue Width 1.11 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- Burndy Lugs & Split Bolts