Shop All Compression Lugs
Burndy
Nylon Small Terminal, 2-10, 1.07"
Mfr # YAEV10L36
Zoro # G4942898
product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 12 to 10 AWG
- Connector Type Short Barrel
- Width 0.3"
- Material Tin-Plated Copper
- Length 1.04"
Product Information
- Brand Burndy
- MFR # YAEV10L36
- Zoro # G4942898
- UPC # 781810027813
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 12 to 10 AWG |
Width | 0.3" |
Length | 1.04" |
Dimension - Pad Width inch | 0.30 in |
Conductor - Copper Str Aircraft Size | AN 12;AN 10 |
Conductor - Copper Str Size Range | 45270 |
Dimension - Stud Size inch | #8;#10 |
Dimension - Z inch | 0.18 in |
Dimension - B Length inch | 0.30 in |
Conductor - Copper Str Size | 12;10 |
Dimension - B Length fraction | 3/10 in |
Conductor - Copper Str Aircraft Size Range | AN 12-AN 10 |
Dimension - Bolt Size fraction | #8 - #10 |
Conductor Size | 12 - 10 AWG |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- Burndy Lugs & Split Bolts