Shop All Mechanical Lugs
Burndy
Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG
Mfr # ASA250U
Zoro # G4688616
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Stacking Adaptor
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Material Tin-Plated Aluminum
- Length 1.0 in
Product Information
- Brand Burndy
- MFR # ASA250U
- Zoro # G4688616
- UPC # 781810554708
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 250 kcmil Stranded |
Length | 1.0 in |
Width | 0.78 in |
Length (Straight Wireway) | 1.0 in |
Overall Width | 1 in |
Overall Depth | 3/4 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Length | 0.78 in |
Details
Item | Mechanical Connector |
Connector Type | Stacking Adaptor |
Material | Tin-Plated Aluminum |
Standards | CSA Certified |
Body Material | Aluminum, Copper |
For Conductor Material | Aluminum |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
Contact Finish | Tin |
Maximum Operating Temperature | 194 Degrees F |
Special Features | The HYSTACK Adaptor Is Specially Designed To Allow Standard Terminals To Be Stacked On Two Or Four Hole NEMA Transformer Or Equipment Terminal Pads, HYSTACK Is Tin-Plated, High-Conductivity Aluminum To Provide Optimum Corrosion Resistance, Only Three Sizes Accommodate Terminals From 250 MCM Through 1000 MCM To Help Keep Costly Inventories To A Minimum |
Description
Mechanical Connector, For Conductor Material Aluminum, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size Not Applicable, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Terminations Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 45A, 300V AC, Non-Indicating (A3T45)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- Burndy Mechanical Lugs