Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond
Mfr # KA4C
Zoro # G4666103
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Stranded/Solid
- Stud Size 1/4 in
Product Information
- Brand Burndy
- MFR # KA4C
- Zoro # G4666103
- UPC # 781810554272
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.11 in |
Width | 0.77 in |
Length (Straight Wireway) | 1.11 in |
Overall Length | 1.11 in |
For Wire Size | 12 AWG, 14 AWG, 4 AWG, 6 AWG, 8 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hole Diameter | 0.28 in |
Tongue Width | 0.56 in |
Overall Width | 0.77 in |
For Stud Size | 1/4 in |
Overall Depth | 9/16 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.56 in, Tongue Thickness 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- Burndy Lugs & Split Bolts