Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Terminal, 4 to 14 AWG, PK10
Mfr # CL501
Zoro # G4668991
original price:
$82.19
13% off
new price: $71.35
/pk 10, $7.14/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lay-In Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Solid/Stranded
- Stud Size #10
Product Information
- Brand Burndy
- MFR # CL501
- Zoro # G4668991
- UPC # 781810558485
- Country of Origin Canada
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Solid/Stranded |
Stud Size | #10 |
Length | 1.13 in |
Width | 0.85 in |
Length (Straight Wireway) | 1.13 in |
For Stud Size | #10 |
Tongue Width | 0.38 in |
Tongue Length | 0.47 in |
Hole Diameter | 0.22 in |
Overall Length | 1.13 in |
Overall Width | 0.85 in |
Wire Size Ranges | 14 AWG - 4 AWG |
Overall Depth | 3/8 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Dimension - Width inch | 0.38 in |
Dimension - Hole Size inch | 0.22 in |
Dimension - Stud Size inch | 17/64 |
Dimension - Length Overall inch | 1.13 in |
Dimension - D inch | 0.47 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Dimension - N inch | 0.19 in |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Dimension - Width mm | 10 mm |
Dimension - L Length Overall mm | 29 mm |
Dimension - Hole Size mm | 6 mm |
Conductor - Copper Solid Size Range | 14 AWG-4 AWG |
Dimension - Height inch | 0.85 in |
Conductor - Copper Str Size Range | 14 AWG-4 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.22 in, Hole Spacing Not Applicable, Body Material Copper, Number of Conductors 1, Tongue Length 0.47 in, Tongue Width 0.38 in, Tongue Thickness 0.15 in, Connector Type Lay-In Lug, Standards cULus Listed, UL Listed, Compatible with Product Type Grounding Equipments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- LEGRAND Device Box, Ivory, Steel, Boxes (V5748-2)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanical Conn, 1000 to 350 kcmil, 1 Cond (QA442N)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- BURNDY Mechancl Conn, Lug Kit, 250 kcmil to 6 AWG (KAUKIT2)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 3 Cond (Q3A344N)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- Burndy Lugs & Split Bolts