Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 4/0 to 3/0 AWG
Mfr # Q2A282N
Zoro # G4676305
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 2
- Min. Conductor Size 3/0 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # Q2A282N
- Zoro # G4676305
- UPC # 781810553930
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 1/2 in |
Length | 4.38 in |
Width | 1.94 in |
Length (Straight Wireway) | 4.38 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Width | 1.31 in |
Overall Length | 4.31 in |
Wire Size Ranges | 3/0 AWG - 4/0 AWG |
Overall Depth | 2 1/8 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Hole Diameter | 0.56 in |
Tongue Length | 3.09 in |
For Stud Size | 1/2 in |
Tongue Width | 1.88 in |
Conductor Size | 3/0-4/0 AWG |
Dimension - B Length inch | 1.06 in |
Dimension - D inch | 3.09 in |
Dimension - Height fraction | 1-3/8 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Stud Size inch | 44928 |
Dimension - Length Overall inch | 4.31 in |
Dimension - L Length Overall mm | 111 mm |
Dimension - N inch | 0.63 in |
Dimension - Pad Width inch | 2.12 in |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG |
Dimension - Width mm | 54 mm |
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size fraction | 45185 |
Dimension - Width inch | 2.12 in |
Dimension - Width fraction | 1-15/16 in |
Dimension - F Width Center to Center inch | 0.69 in |
Conductor - Copper Str Size Range | 3/0 AWG-4/0 AWG |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Height inch | 1.31 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 0.69 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 3.09 in, Tongue Width 1.88 in, Tongue Thickness 0.25 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (KLDR010)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (KA8C)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- Burndy Mechanical Lugs