Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # K2A31U2N
Zoro # G4696212
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # K2A31U2N
- Zoro # G4696212
- UPC # 781810559369
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.5 in |
Width | 2.31 in |
Length (Straight Wireway) | 4.5 in |
Tongue Width | 2.31 in |
Hole Diameter | 0.56 in |
Overall Width | 1.39 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stud Size | 1/2 in |
Overall Length | 4.5 in |
Overall Depth | 2 5/16 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Tongue Length | 3 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 3 in, Tongue Width 2.31 in, Tongue Thickness 0.31 in, Connector Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- BURNDY Mechanical Conn, Terminal, 4 to 10 AWG, PK5 (KPB4CG1)
- Burndy Mechanical Lugs