Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 300 kcmil to 6 AWG
Mfr # KA30U
Zoro # G4686324
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 4 AWG Solid, 6 AWG Stranded
- Max. Conductor Size 300 kcmil Stranded, 4/0 AWG Solid
- Stud Size 5/16 in
Product Information
- Brand Burndy
- MFR # KA30U
- Zoro # G4686324
- UPC # 781810559178
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Solid, 6 AWG Stranded |
Max. Conductor Size | 300 kcmil Stranded, 4/0 AWG Solid |
Stud Size | 5/16 in |
Length | 2.0 in |
Width | 1.14 in |
Length (Straight Wireway) | 2.0 in |
Overall Width | 1.14 in |
Hole Diameter | 0.33 in |
Overall Length | 2 in |
Tongue Length | 0.94 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Width | 1.02 in |
For Wire Size | 1/0 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 4 AWG, 4/0 AWG, 6 AWG |
Overall Depth | 1 1/16 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
For Stud Size | 5/16 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 300 kcmil, For Stud Size 5/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.33 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.94 in, Tongue Width 1.02 in, Tongue Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22-B7-K)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- BURNDY Mechanical Conn, Clamp, 4/0 to 1/0 AWG (QPX282CY)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- BURNDY Mechanical Conn, Terminal, 4 to 10 AWG, PK5 (KPB4CG1)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- Burndy Mechanical Lugs