Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 300 kcmil to 6 AWG
Mfr # K11A30U
Zoro # G4658561
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 2
- Min. Conductor Size 4 AWG Solid, 6 AWG Stranded
- Max. Conductor Size 300 kcmil Stranded, 4/0 AWG Solid
- Stud Size 5/16 in
Product Information
- Brand Burndy
- MFR # K11A30U
- Zoro # G4658561
- UPC # 781810559307
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Solid, 6 AWG Stranded |
Max. Conductor Size | 300 kcmil Stranded, 4/0 AWG Solid |
Stud Size | 5/16 in |
Length | 3.0 in |
Width | 1 in |
Length (Straight Wireway) | 3.0 in |
Overall Width | 2.03 in |
Tongue Width | 1 in |
Hole Diameter | 0.33 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Tongue Length | 0.94 in |
For Wire Size | 1/0 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 4 AWG, 4/0 AWG, 6 AWG |
Overall Depth | 1 1/16 in |
For Stud Size | 5/16 in |
Overall Length | 3 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 300 kcmil, For Stud Size 5/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.33 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 0.94 in, Tongue Width 1 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- CM Cont Contactor Lc1D50A G7, A5821350 (A5821350)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- Burndy Lugs & Split Bolts