Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond
Mfr # K3A2U2
Zoro # G4674074
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 3
- Min. Conductor Size 14 AWG Stranded
- Max. Conductor Size 2 AWG Stranded
- Stud Size 5/16 in
Product Information
- Brand Burndy
- MFR # K3A2U2
- Zoro # G4674074
- UPC # 781810559345
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded |
Max. Conductor Size | 2 AWG Stranded |
Stud Size | 5/16 in |
Length | 2.19 in |
Width | 1.59 in |
Length (Straight Wireway) | 2.19 in |
Tongue Width | 1.59 in |
Overall Width | 0.62 in |
For Wire Size | 12 AWG, 14 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
For Stud Size | 5/16 in |
Overall Length | 2.19 in |
Hole Diameter | 0.34 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 1 5/8 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Length | 1.63 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 5/16 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.34 in, Hole Spacing 1 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 1.63 in, Tongue Width 1.59 in, Tongue Thickness 0.19 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Gray (HS363-S100-GRAY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Gray (HS367-S100-GRAY)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (Y-06-120-BK)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QDA8C)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- Burndy Mechanical Lugs