Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG
Mfr # BGBL1/0
Zoro # G4700744
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lay-In Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 1/0 AWG Stranded/Solid
- Stud Size 1/4 in
Product Information
- Brand Burndy
- MFR # BGBL1/0
- Zoro # G4700744
- UPC # 781810558942
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 1/0 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.5 in |
Width | 1.17 in |
Length (Straight Wireway) | 1.5 in |
Hole Diameter | 0.28 in |
Tongue Width | 0.63 in |
For Wire Size | 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
Overall Length | 1.5 in |
Overall Depth | 5/8 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Length | 0.8 in |
Overall Width | 1.17 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stud Size | 1/4 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Tongue Length 0.8 in, Tongue Width 0.63 in, Tongue Thickness 0.19 in, Connector Type Lay-In Lug, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Mechanical Conn, Clamp, 4/0 to 1/0 AWG (QPX282CY)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- Burndy Mechanical Lugs