Shop All Mechanical Lugs
Burndy
Mechanical Conn, 500 to 400 kcmil, 3 Cond
Mfr # Q3A344N
Zoro # G4693972
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 3
- Min. Conductor Size 400 kcmil Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # Q3A344N
- Zoro # G4693972
- UPC # 781810553749
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 400 kcmil Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.69 in |
Width | 4.56 in |
Length (Straight Wireway) | 4.69 in |
For Stud Size | 1/2 in |
Tongue Length | 3.13 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Overall Width | 2 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Hole Diameter | 0.56 in |
Overall Depth | 3 in |
Overall Length | 4.69 in |
Tongue Width | 3 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 3.13 in, Tongue Width 3 in, Tongue Thickness 0.38 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 0.3A, 250V AC, Non-Indicating (A2D3/10R)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- Burndy Mechanical Lugs