Shop All Mechanical Lugs
Burndy
Mechanical Conn, 1000 to 500 kcmil, 1 Cond
Mfr # KA44U
Zoro # G4673137
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 500 kcmil Stranded
- Max. Conductor Size 1000 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # KA44U
- Zoro # G4673137
- UPC # 781810559192
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 500 kcmil Stranded |
Max. Conductor Size | 1000 kcmil Stranded |
Stud Size | 1/2 in |
Length | 3.5 in |
Width | 1.95 in |
Length (Straight Wireway) | 3.5 in |
For Wire Size | 500 kcmil, 550 kcmil, 600 kcmil, 700 kcmil, 750 kcmil, 800 kcmil, 850 kcmil, 900 kcmil |
Hole Diameter | 0.53 in |
Overall Width | 1.95 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 1000 kcmil |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Overall Depth | 1 13/16 in |
Overall Length | 3.5 in |
Tongue Length | 1.69 in |
Tongue Width | 1.77 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 1000 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.53 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.69 in, Tongue Width 1.77 in, Tongue Thickness 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (Q2A262N)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- Burndy Lugs & Split Bolts