Shop All Mechanical Lugs
Burndy
Mechanical Conn, 1000 kcmil to 1/0 AWG
Mfr # ASA1000U
Zoro # G4701733
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Stacking Adaptor
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 1000 kcmil Stranded
- Material Tin-Plated Aluminum
- Length 1.25 in
Product Information
- Brand Burndy
- MFR # ASA1000U
- Zoro # G4701733
- UPC # 781810554715
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 1000 kcmil Stranded |
Length | 1.25 in |
Width | 1.25 in |
Length (Straight Wireway) | 1.25 in |
Overall Width | 1.25 in |
Overall Length | 0.91 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1000 kcmil |
Overall Depth | 1 1/4 in |
Wire Size Ranges | 1/0 AWG - 1000 kcmil |
Conductor - Copper Str Size | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil;850 kcmil;900 kcmil;1000 kcmil |
Conductor - AL Str Size | 1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil;874 kcmil;900 kcmil;954 kcmil;1000 kcmil |
Dimension - Height fraction | 1-1/4 in |
Dimension - Length Overall inch | 0.91 in |
Dimension - Height inch | 1.25 in |
Dimension - Pad Width inch | 1.25 in |
Dimension - L Length Overall mm | 23 mm |
Conductor - AL Str Size Range | 1/0 AWG-1000 kcmil |
Conductor - Copper Str Size Range | 1/0 -1000 kcmil |
Dimension - Bolt Size inch | 3.75 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1000 kcmil, For Stud Size Not Applicable, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Terminations Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- Burndy Lugs & Split Bolts