Shop All Mechanical Lugs
Burndy
Mechanical Conn, 1/0 to 4 AWG, 1 Cond
Mfr # KPA25
Zoro # G4704953
original price:
$18.42
21% off
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded
- Stud Size 5/16 in
Product Information
- Brand Burndy
- MFR # KPA25
- Zoro # G4704953
- UPC # 781810554098
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded |
Stud Size | 5/16 in |
Length | 1.7 in |
Width | 1.25 in |
Length (Straight Wireway) | 1.7 in |
Overall Length | 1.82 in |
Tongue Width | 0.62 in |
Tongue Length | 0.81 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
For Stud Size | 5/16 in |
Overall Width | 1.25 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Hole Diameter | 0.33 in |
For Wire Size | 1/0 AWG, 2 AWG, 4 AWG |
Overall Depth | 3/4 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 5/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.33 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.81 in, Tongue Width 0.62 in, Tongue Thickness 0.1 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- LEGRAND Device Plate, Gray, 6000 Series, Plates (G6007C-1)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- Burndy Mechanical Lugs