Shop All Mechanical Lugs
Burndy
Mechancl Conn, LugKit, 250 kcmil to 14 AWG
Mfr # KAUKIT1
Zoro # G4696492
original price:
$61.00
5% off
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Transformer Lug Kit
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Material Aluminum
Product Information
- Brand Burndy
- MFR # KAUKIT1
- Zoro # G4696492
- UPC # 781810559222
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded |
Max. Conductor Size | 250 kcmil Stranded |
Overall Depth | 7 in |
Overall Width | 1.25 in |
For Stud Size | 1/4 in; 5/16 in |
Hole Diameter | 0.27 in, 0.33 in |
Overall Length | 7 in |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stud Size 1/4 in; 5/16 in, Head Style Hex, Hole Diameter 0.27 in, 0.33 in, Body Material Aluminum, Number of Conductors 1, Connector Type Transformer Lug Kit, Compatible with Product Type Aluminum Cable, Copper Cable, Connection Orientation Dual Rated Lug, Contact Finish Tin, Includes (4) KA29U, (8) 1/4-20 in Hex Head Nut, (8) 1/4-20 x 3/4 in Hex Head Bolt, (8) KA2U, Captive to Nut, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (G601-OWBX)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- Burndy Mechanical Lugs