Shop All Mechanical Lugs
Burndy
Mechancl Conn, Lug Kit, 250 kcmil to 6 AWG
Mfr # KAUKIT2
Zoro # G4662987
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Transformer Lug Kit
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Stud Size 1/4 in 20
Product Information
- Brand Burndy
- MFR # KAUKIT2
- Zoro # G4662987
- UPC # 781810559239
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 250 kcmil Stranded |
Stud Size | 1/4 in 20 |
Overall Width | 1.25 in |
Overall Length | 7 in |
For Stud Size | 5/16 in |
Overall Depth | 7 in |
Hole Diameter | 0.33 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stud Size 5/16 in, Head Style Hex, Hole Diameter 0.33 in, Body Material Aluminum, Number of Conductors 1, Connector Type Transformer Lug Kit, Compatible with Product Type Aluminum Cable, Copper Cable, Connection Orientation Dual Rated Lug, Contact Finish Tin, Includes (12) KA29U, (16) 1/4-20 in Hex Head Nut, (8) 1/4-20 x 2 in Hex Head Bolt, (8) 1/4-20 x 3/4 in, Captive to Nut, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- Burndy Lugs & Split Bolts