Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 350 kcmil Wire Gauge
Mfr # YS31
Zoro # G5518261
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 350 kcmil
- Color Code Red
- Die Code 18, 324
- Material Copper
- Length 4.35 in
Product Information
- Brand Burndy
- MFR # YS31
- Zoro # G5518261
- UPC # 781810508251
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 4.35 in |
Outside Dia. | 0.88 in |
Maximum Wire Size | 350 kcmil |
Minimum Wire Size | 350 kcmil |
Strip Length | 2 1/16 in |
Maximum Wire Insulation Diameter | 0.88 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.88 in |
For Wire Size | 350 kcmil |
Overall Length | 4.35 in |
Description
This BURNDY YS31 Long-Barrel Splice is the ideal solution for all your electrical needs. It has a 350 kcmil wire gauge and is 4.35 in. long. The tin-plated copper splice has an outside diameter of 0.88 in., which fits perfectly into most common conduit sizes. The red color code makes it easy to identify, so you can quickly access the right tool for the job. Made of high quality materials, this splice offers durability and reliability. If you are looking for a reliable tool that will help you complete your projects on time, this BURNDY Long Barrel Splice is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- Burndy Crimp Sleeves