Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 250 kcmil Wire Gauge
Mfr # YS29
Zoro # G5518812
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 250 kcmil
- Color Code Yellow
- Die Code 16
- Material Copper
- Length 3.58 in
Product Information
- Brand Burndy
- MFR # YS29
- Zoro # G5518812
- UPC # 781810507957
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 3.58 in |
Outside Dia. | 0.75 in |
For Wire Size | 250 kcmil |
Barrel Size | Long |
Maximum Wire Insulation Diameter | 0.75 in |
Minimum Wire Size | 250 kcmil |
Barrel Outside Diameter | 0.75 in |
Maximum Wire Size | 250 kcmil |
Overall Length | 3.58 in |
Strip Length | 1 11/16 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Yellow, Die Code 16, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Number of Crimps 4, Overall Length 3.58 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Off Tool (DWMT70784)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- RED DEVIL Scrapers Handy Cutte (3221)
- VULCAN Plier Long Nose Vinyl Hdl 11In (JL-PR51100)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- Burndy Crimp Sleeves