Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 1 AWG Wire Gauge
Mfr # YS1C
Zoro # G5513617
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 1 AWG
- Color Code Green
- Die Code 11, 375
- Material Copper
- Length 3.07 in
Product Information
- Brand Burndy
- MFR # YS1C
- Zoro # G5513617
- UPC # 781810506905
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 3.07 in |
Outside Dia. | 0.46 in |
Strip Length | 1 7/16 in |
Overall Length | 3.07 in |
Maximum Wire Insulation Diameter | 0.46 in |
Minimum Wire Size | 1 AWG |
For Wire Size | 1 AWG |
Barrel Outside Diameter | 0.46 in |
Maximum Wire Size | 1 AWG |
Barrel Size | Long |
Description
This BURNDY YS1C Long-Barrel Splice is a reliable wire connection solution for your electrical needs. It will help you complete all your wiring projects with ease. The 1 AWG wire gauge has a green color code and an outside diameter of 0.46 in. It has a length of 3.07 in., straight wireway, and die code of 11. With its tin-plated copper material, the long barrel splice resists corrosion and wear while providing strong conductivity to ensure quality connections that last longer than standard crimp sleeves. The BURNDY Long Barrel Splice is the tool you need to complete all your wiring projects with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer Df 8# 36" (75.27-089)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- INSIZE Mini Electronic Depth Gage (1140-50)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- Burndy Crimping Tools