Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 2.91 In. L
Mfr # 1PBS1/0
Zoro # G4651053
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 14 AWG
- Max. Conductor Size 1/0 AWG
- Insulation Material Plastisol
Product Information
- Brand Burndy
- MFR # 1PBS1/0
- Zoro # G4651053
- UPC # 781810555149
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 1/0 AWG |
Stud Size | 5/16 in |
Length | 2.91 in |
Width | 1.38 in |
Length (Straight Wireway) | 2.91 in |
Overall Length | 2.91 in |
Wire Size Range | 14 AWG - 1/0 AWG |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 0.91 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Strip Length | 1 in |
Conductor Size | 14-1/0 AWG |
Dimension - Width mm | 23 mm |
Dimension - Height fraction | 1.375 in |
Conductor - Copper Str Size Range | 14 AWG-1/0 |
Dimension - Width inch | 0.91 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Dimension - Length Overall inch | 2.91 in |
Dimension - Height inch | 1.38 in |
Conductor - AL Str Size Range | 14 AWG-1/0 |
Dimension - Screw Size inch | 45123 |
Dimension - L Length Overall mm | 74 mm |
Dimension - Width fraction | 91/100 in |
Conductor - AL Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards CSA Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- LINEMASTER Potentiometer (LSC-805-4)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QQA342N)
- PENN-UNION TPO-350 Lugs (TPO350)
- Burndy Mechanical Lugs