Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 2.19 In. L
Mfr # BIBD2/03
Zoro # G4682824
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 3
- Min. Conductor Size 14 AWG
- Max. Conductor Size 2/0 AWG
- Stud Size 3/16 in
Product Information
- Brand Burndy
- MFR # BIBD2/03
- Zoro # G4682824
- UPC # 781810554975
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 2/0 AWG |
Stud Size | 3/16 in |
Length | 2.19 in |
Width | 1.56 in |
Length (Straight Wireway) | 2.19 in |
Hex Size | 3/16 in |
Overall Length | 2.19 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 1.56 in |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- WESANCO Strut, 304, 1-5/8x3-1/4", 10 ft. (W150ST30410)
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- Burndy Lugs & Split Bolts