Shop All Ground Rods & Clamps
Burndy
Ground Rod Clamp, 10AWG, 1.71In, PK5
Mfr # GRL6
Zoro # G4675517
product price: $34.75
/pk 5, $6.95/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2 AWG
- Material Copper
- Grounding Wires Connected To 3/4 in Rod
Product Information
- Brand Burndy
- MFR # GRL6
- Zoro # G4675517
- UPC # 781810051832
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 3/4" Rod |
Conductor Size | 2 AWG to 10 AWG |
Grounding Wire Size | 10 to 4 AWG STR |
For Rod Dia. | 3/4 in |
For Maximum Ground Conductor Wire Size | 4 AWG STR |
For Minimum Ground Conductor Wire Size | 10 AWG |
Details
Item - Grounding Connector | Grounding Connector |
Item | Grounding Connector |
Type - Grounding Connector | Mechanical |
Type | COMMERCIAL |
Material | Copper |
Grounding Wires Connected To | 3/4 in Rod |
Standards | UL Listed Direct Burial, UL467 |
Material - Grounding Connector | Copper Alloy |
Number of Wires - Grounding | 1 |
Material of Construction | Copper Alloy |
Description/Special Features | Direct Burial |
For Use With | Copper Conductors, Ground Rods |
Accessory Type | Ground Clamp |
Description
Grounding Connector, Grounding Wire Size 10 to 4 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 4 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Copper Conductors, Ground Rods, Grounding Wires Connected To 3/4 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Rod Dia. 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- BRYANT Occupancy Sensor, Passive Infrared, 24V Low Voltage, Ceiling Mounted, 1500 Square Feet (MSP1500CL)
- BENTLY NEVADA Proximitor Probe Extension Cable (21747-040-00)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- Burndy Ground Rods & Clamps