Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 8 sol
Mfr # KC22J12T13
Zoro # G4656364
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Length - Grounding Stud 13/32 in
- Material of Construction Leaded Bronze alloy
- Material - Grounding Connector Leaded Bronze Alloy
Product Information
- Brand Burndy
- MFR # KC22J12T13
- Zoro # G4656364
- UPC # 781810127872
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Length - Grounding Stud | 13/32 in |
Conductor Size | 10 AWG STR to 3 AWG |
Wire Size - Grounding | 8 to 2 AWG Solid |
Stud Length | 13/32" |
Thread Size | 1/2"-13 |
Thread Size - Grounding Stud | 1/2 in 13 |
Grounding Wire Size | 8 to 2 AWG SOL |
Overall Width | 1 in |
Overall Length | 1 1/2 in |
Dimension - L Length Overall mm | 38 mm |
Dimension - D inch | 0.50 in |
Dimension - P inch | 0.27 in |
Dimension - Threads per inch | 13 |
Conductor - Copper Solid Size Range | 2 AWG-10 AWG |
Dimension - Cross Flats inch | 0.62 in |
Dimension - Length Overall inch | 1.50 in |
Dimension - Height inch | 1.00 in |
Conductor - Copper Str Size Range | 3 AWG-10 AWG |
Dimension - Width mm | 22 mm |
Conductor - Copper Solid Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Dimension - B Length inch | 0.41 in |
Dimension - Width inch | 25 mm |
Dimension - Bolt Size fraction | 44928 |
Description
Transformer Ground Connector, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 8 to 2 AWG SOL, Number of Wires - Grounding 2, Overall Length 1 1/2 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 10 AWG STR to 3 AWG, Installation Torque 80 in-lb, Overall Width 1 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- Burndy Split Bolt Connectors