Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 2 sol
Mfr # KC25
Zoro # G4697323
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Conductor Size 2 to 1/0 AWG STR
- Thread Size - Grounding Stud 1/2 in 13
- Wire Size - Grounding 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid
Product Information
- Brand Burndy
- MFR # KC25
- Zoro # G4697323
- UPC # 781810255650
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 2 to 1/0 AWG STR |
Thread Size - Grounding Stud | 1/2 in 13 |
Wire Size - Grounding | 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid |
Stud Length | 9/16" |
Length - Grounding Stud | 9/16 in |
Thread Size | 1/2"-13 |
Grounding Wire Size | 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR |
Overall Width | 3/4 in |
Overall Length | 1 15/16 in |
Details
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR, Number of Wires - Grounding 1, Overall Length 1 15/16 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 1/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 3/4 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V09)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007C62J)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- Burndy Lugs & Split Bolts