Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # KC20
Zoro # G4666471
original price:
$24.65
5% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Conductor Size 10 to 5 AWG STR
- Thread Size - Grounding Stud 5/16 in 18
- Material - Grounding Connector Leaded Bronze Alloy
Product Information
- Brand Burndy
- MFR # KC20
- Zoro # G4666471
- UPC # 781810254608
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 10 to 5 AWG STR |
Thread Size - Grounding Stud | 5/16 in 18 |
Length - Grounding Stud | 13/32 in |
Wire Size - Grounding | 10 to 4 AWG Solid, 10 to 5 AWG Stranded |
Stud Length | 13/32" |
Thread Size | 5/16"-18 |
Grounding Wire Size | 10 to 4 AWG SOL, 10 to 5 AWG STR |
Overall Length | 1 7/16 in |
Overall Width | 1/2 in |
Details
Item | Grounding Split Bolt Connector with Stud |
Material | Bronze |
Standards | UL Listed, UL Listed-Direct Burial, UL467 |
Material - Grounding Connector | Leaded Bronze Alloy |
Material of Construction | Leaded Bronze alloy |
Number of Wires - Grounding | 1 |
Item - Grounding Connector | Grounding Split Bolt Connector with Stud |
Type - Grounding Connector | Mechanical |
Installation Torque | 180 in-lb |
Connector Material | Leaded Bronze Alloy |
Series | K2C, KC |
Conductor Type | Run |
Connector Type | Mechanical |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 4 AWG SOL, 10 to 5 AWG STR, Number of Wires - Grounding 1, Overall Length 1 7/16 in, Thread Size 5/16 In.-18, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 10 to 5 AWG STR, Conductor Type Run, Installation Torque 180 in-lb, Overall Width 1/2 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA (TS2-110R)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- GARDNER BENDER SPLIT BOLT COPER 10-6AWG (GBIK-6)
- Burndy Split Bolt Connectors