Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # K2C22B1
Zoro # G4691626
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Thread Size - Grounding Stud 3/8 in 16
- Thread Size 3/8"-16
- Number of Wires - Grounding 1
Product Information
- Brand Burndy
- MFR # K2C22B1
- Zoro # G4691626
- UPC # 781810257159
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size - Grounding Stud | 3/8 in 16 |
Thread Size | 3/8"-16 |
Stud Length | 31/32" |
Conductor Size | 10 to 3 AWG STR |
Length - Grounding Stud | 31/32 in |
Wire Size - Grounding | 10 to 2 AWG Solid, 10 to 3 AWG Stranded |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 3 AWG STR |
Overall Width | 5/8 in |
Overall Length | 2 1/8 in |
Details
Item | Grounding Split Bolt Connector with Stud |
Material | Bronze |
Standards | UL Listed, UL Listed-Direct Burial, UL467 |
Number of Wires - Grounding | 1 |
Type - Grounding Connector | Mechanical |
Material - Grounding Connector | Leaded Bronze Alloy |
Material of Construction | Leaded Bronze alloy |
Item - Grounding Connector | Grounding Split Bolt Connector with Stud |
Connector Type | Mechanical |
Installation Torque | 280 in-lb |
Connector Material | Leaded Bronze Alloy |
Conductor Type | Run |
Series | K2C, KC |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 2 AWG SOL, 10 to 3 AWG STR, Number of Wires - Grounding 1, Overall Length 2 1/8 in, Thread Size 3/8 In.-16, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 10 to 3 AWG STR, Conductor Type Run, Installation Torque 280 in-lb, Overall Width 5/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- SELKIRK CORPORATION Selkirk 206206 6 In. 15 Degree Insulated Elbow Kit (6001978)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- Burndy Lugs & Split Bolts