Shop All Wire Connectors
Burndy
Copper Braid, 24 In
Mfr # BD24N
Zoro # G4650782
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grounding Braid Copper Ferrules, Tinned Copper Braid
- Tongue Thickness 0.13 in
- Standards CSA, UL Listed, UL467
- Tongue Width 15/16 in
- Hole Center to Center 1.75 in
Product Information
- Brand Burndy
- MFR # BD24N
- Zoro # G4650782
- UPC # 781810807231
- Country of Origin United States
- Category Wire Connectors
Dimensions
Tongue Width | 15/16 in |
Overall Length - Grounding Braid | 24 in |
Hole Dia. | 0.56 in |
Grounding Braid Width | 1 in |
Tongue Length | 3 in |
Hole Diameter | 0.56 in |
Overall Length | 24 in |
Details
Material - Grounding Braid | Copper Ferrules, Tinned Copper Braid |
Tongue Thickness | 0.13 in |
Standards | CSA, UL Listed, UL467 |
Hole Center to Center | 1.75 in |
Item - Grounding Connector | Grounding Braid with Ferrules |
Type | COMMERCIAL |
Item | Grounding Braid with Ferrule |
Description/Special Features | Contains 1 Braid w/ Ferrules on Each End,Approximate Ampere Ratings are 190 (Indoor) and 225(Outdoor) |
Tongue Style | NEMA |
Hole Center to End | 0.62 in |
End Connectors - Grounding Braid | Ferrules Both Ends |
Approximate Amperage Rating - Grounding Braid | 190A Indoor, 225A Outdoor |
Approximate Amperage Rating | 190 A Indoor, 225 A Outdoor |
End Connectors | Ferrules Both Ends |
Material | Copper Ferrules, Tinned Copper Braid |
Description
Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.56 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 24 in, Grounding Braid Width 1 in, Hole Center to Center 1.75 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 3 in, Tongue Style NEMA, Tongue Thickness 0.13 in, Tongue Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- BELL OUTDOOR Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP6)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- Burndy Wire Connectors