Shop All Ground Rods & Clamps
Burndy
Cabletray Ground Clamp, 7AWG, 1.95In
Mfr # GC2525CT
Zoro # G4662183
original price:
$40.65
5% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 6 to 1/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Product Information
- Brand Burndy
- MFR # GC2525CT
- Zoro # G4662183
- UPC # 781810035504
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 6 to 1/0 AWG |
Conductor Size | 1/0 AWG to 6 AWG |
Grounding Wire Size | 6 to 1/0 AWG SOL, 6 to 1/0 AWG STR, 7 to 1/0 AWG STR |
Overall Height | 1 15/16 in |
For Maximum Ground Conductor Wire Size | 1/0 AWG STR |
Overall Width | 1 7/16 in |
Overall Length | 1 1/8 in |
For Minimum Ground Conductor Wire Size | 6 AWG SOL |
Details
Item | Cable Tray Grounding Connector |
Item - Grounding Connector | Cable Tray Grounding Connector |
Type - Grounding Connector | Mechanical |
Type | COMMERCIAL |
Material | Copper |
Standards | UL Listed Direct Burial, UL467 |
Grounding Wires Connected To | Cable Tray |
Material - Grounding Connector | Copper Alloy |
Number of Wires - Grounding | 2 |
Material of Construction | Copper Alloy |
Description/Special Features | Direct Burial, Ribbed Neck Bolt |
For Use With | Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar |
Accessory Type | Ground Clamp |
Torque | 240 in-lb |
Description
Cable Tray Grounding Connector, Grounding Wire Size 6 to 1/0 AWG SOL, 6 to 1/0 AWG STR, 7 to 1/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, Ribbed Neck Bolt, For Maximum Ground Conductor Wire Size 1/0 AWG STR, For Minimum Ground Conductor Wire Size 6 AWG SOL, For Use With Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar, Grounding Wires Connected To Cable Tray, Standards UL Listed Direct Burial, UL467
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- SOLARTECH POWER Polycrystalline Solar Panel, 10 W, 17.3V DC, 0.59 A, 36 Cells, Open End (SPM010P-A)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- Burndy Ground Rods & Clamps