Shop All Wire Connectors
Burndy
AL Offset Adapter, 1.31inWx3.43inL
Mfr # AYPO500
Zoro # G4685457
original price:
$84.12
22% off
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.31 in
- Length 3.43 in
- Min. Wire Size 4/0 AWG
- Max. Wire Size 500 kcmil
Product Information
- Brand Burndy
- MFR # AYPO500
- Zoro # G4685457
- UPC # 781810556375
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.31 in |
Length | 3.43 in |
Min. Wire Size | 4/0 AWG |
Max. Wire Size | 500 kcmil |
Diameter | 43/64 in |
Length (Straight Wireway) | 3.43 in |
Barrel Diameter | 1.31 in |
For Stranded Aluminum Wire Size - Maximum | 500 kcmil |
Overall Length | 3.43 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Pin Length | 1.6 in |
Strip Length | 1 1/16 in |
Barrel Length | 1.07 in |
Pin Equivalent Wire Size | 350 kcmil |
Pin Diameter | 0.672 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Description
Offset Adapter, Connection Orientation Offset, Die Code 300, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 4, Pin Diameter 0.672 in, Pin Equivalent Wire Size 350 kcmil, Pin Length 1.6 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.31 in, Barrel Length 1.07 in, Color Code Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL2330SW)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-2 NC-st (XCSDMC7905)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- ICOM Conversion Cable, 4" H, 1" W (OPC2382)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP6)
- BURNDY Copper Braid, 12 In (BD12N)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- Burndy Wire Connectors