Shop All Wire Connectors
Burndy
AL Offset Adapter, 0.86inWx2.80inL
Mfr # AYPO3/0
Zoro # G4679552
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 0.86 in
- Length 2.8 in
- For Use With Hytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
- Max. Wire Size 3/0 AWG
Product Information
- Brand Burndy
- MFR # AYPO3/0
- Zoro # G4679552
- UPC # 781810556320
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.86 in |
Length | 2.8 in |
Max. Wire Size | 3/0 AWG |
Diameter | 3/8 in |
Min. Wire Size | 1 AWG |
Length (Straight Wireway) | 2.8 in |
For Stranded Aluminum Wire Size - Maximum | 3/0 AWG |
Strip Length | 1 1/16 in |
Barrel Diameter | 0.86 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Barrel Length | 1.11 in |
Pin Length | 1.22 in |
Pin Equivalent Wire Size | 1/0 AWG |
Pin Diameter | 0.375 in |
Overall Length | 2.8 in |
Description
Offset Adapter, Connection Orientation Offset, Die Code 298, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.375 in, Pin Equivalent Wire Size 1/0 AWG, Pin Length 1.22 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.86 in, Barrel Length 1.11 in, Color Code White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- GIOVENZANA EmergencyStopControlStation, Button, Red (SLA11NPNC001)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP6)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY Copper Braid, 12 In (BD12N)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- Burndy Wire Connectors & Disconnects