Shop All Wire Connectors
Burndy
AL Compression Adapter, 1.46inWx3.08inL
Mfr # AYP500
Zoro # G4657536
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.46 in
- Length 3.08 in
- Diameter 11/16 in
- Max. Wire Size 500 kcmil
Product Information
- Brand Burndy
- MFR # AYP500
- Zoro # G4657536
- UPC # 781810556368
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.46 in |
Length | 3.08 in |
Diameter | 11/16 in |
Max. Wire Size | 500 kcmil |
Min. Wire Size | 4/0 AWG |
Length (Straight Wireway) | 3.08 in |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Pin Length | 1.6 in |
Overall Length | 3.08 in |
Barrel Diameter | 1.46 in |
Pin Diameter | 0.688 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Barrel Length | 1.07 in |
For Stranded Aluminum Wire Size - Maximum | 500 kcmil |
Pin Equivalent Wire Size | 350 kcmil |
Description
Compression Adapter, Connection Orientation Straight, Die Code 300, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.688 in, Pin Equivalent Wire Size 350 kcmil, Pin Length 1.6 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.46 in, Barrel Length 1.07 in, Color Code Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- Burndy Wire Connectors & Disconnects