Shop All Wire Connectors
Burndy
AL Compression Adapter, 0.60inWx2.01inL
Mfr # AYP1/0
Zoro # G4705321
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 0.6 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.01 in
- Min. Wire Size 1 AWG
Product Information
- Brand Burndy
- MFR # AYP1/0
- Zoro # G4705321
- UPC # 781810556443
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.6 in |
Length | 2.01 in |
Min. Wire Size | 1 AWG |
Diameter | 19/64 in |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 2.01 in |
Pin Equivalent Wire Size | 2 AWG |
Barrel Length | 1 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Pin Length | 0.84 in |
Barrel Diameter | 0.6 in |
Pin Diameter | 0.297 in |
Strip Length | 1 1/16 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stranded Aluminum Wire Size - Maximum | 1/0 AWG |
Overall Length | 2.01 in |
Equivalent Pin Size | 2 AWG |
Conductor - Copper Flex I Size Range | 1/0 AWG |
Dimension - Length Overall inch | 2.01 in |
Dimension - L Length Overall mm | 51 mm |
Conductor - Copper Flex I Size | 1/0 AWG |
Conductor Size | 1/0 AWG |
Conductor - AL Str Size Range | 1/0 AWG |
Conductor - Copper DLO Size Range | 1/0 AWG |
Conductor - Copper Str Size Range | 1/0 AWG |
Description
Compression Adapter, Connection Orientation Straight, Die Code 296, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 1, Pin Diameter 0.297 in, Pin Equivalent Wire Size 2 AWG, Pin Length 0.84 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.6 in, Barrel Length 1 in, Color Code Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP6)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY Copper Braid, 12 In (BD12N)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 20PK (60828)
- Burndy Wire Connectors & Disconnects