Shop All Wire Strippers & Crimpers
Burndy
9 7/8 in Crimper 16 to 1 AWG
Mfr # Y1MRTC
Zoro # G4811791
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 to 1 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 7/8 in
- Application Tooling
- Handle Material Comfort Grip
Product Information
- Brand Burndy
- MFR # Y1MRTC
- Zoro # G4811791
- UPC # 781810271292
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 7/8 in |
Tool Length | 9 7/8 in |
Minimum Compatible Wire Size | 8 AWG |
Maximum Compatible Wire Size | 1 AWG |
Description
If you need to strip or crimp electrical wire and cable, the BURNDY Y1MRTC Crimper is an essential tool. The ratchet action allows you to strip 16 to 1 AWG wires in one motion. It also has a comfort grip handle that ensures optimal control when crimping. The molded handle has a built-in storage compartment for your accessories. This manual wire stripper and crimper is designed with cutting blades made of high quality, heat treated tool grade metal. If you work with electrical wire and cable, this BURNDY Crimper will help ensure the job gets done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- BURNDY 25 3/8 in Crimper 14 to 4/0 AWG (MD68)
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022B)
- BURNDY Ratchet Crimper, 26 to 1/0 AWG, 10" L (YF261CSKIT)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840AL)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/4 Inch to 5/16 Inch Rubber & PVC Hose (H10-4)
- Burndy Crimping Tools