Shop All Cable and Wire Cutters
Burndy
20" Ratchet Action Cable Cutter, Center Cut
Mfr # RCC556
Zoro # G4811834
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper, Aluminum And ACSR Cables
- Overall Length 21 in
- Cutting Action Center
- Material Steel (Blade)
- Handle Material Fiberglass
Product Information
- Brand Burndy
- MFR # RCC556
- Zoro # G4811834
- UPC # 781810557587
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 21 in |
For Maximum Diameter ACSR Conductor | 556 kcmil |
Details
Primary Application | Cuts Copper, Aluminum And ACSR Cables |
Cutting Action | Center |
Material | Steel (Blade) |
Handle Material | Fiberglass |
Handle Type | Fiberglass or Non-Slip Grip |
Standards | RoHS - EX |
Cutting Capacity Copper | 500 kcmil |
Cutting Capacity Aluminum | 500 kcmil |
Cutting Capacity ACSR | 556 kcmil |
Features | Bi Directional Ratchet Mechanism, Quick Release, Rapid Blade Advance |
Handle Design | Rugged Fiberglass or Non-Slip Grip |
Item | Ratchet Cable Cutter |
Material Application | ACSR, Aluminum, Copper Cable |
Ratcheting Jaw | Yes |
For Wire/Cable Type | Electrical/Data Cable |
Handle Style | Non Slip Grip |
Jaw Material | Steel |
Maximum Jaw Opening | 2 in |
Weight | 4 lb |
Handle Color | Red |
Application | Tooling (Cutting) |
For Use With | Copper, Aluminum and ASCR Wires |
Description
If you need to cut through copper, aluminum and ACSR cables, the BURNDY RCC556 20" Ratchet Cable Cutter is the ideal tool for the job. The ratcheting action of this cable cutter means that you can advance the blade without having to reposition it. With a center cut blade, this cable cutter has a quick release function which allows for rapid blade advancement. This high quality steel wire cutter features a rugged fiberglass or non-slip grip handle. It has cutting capacities of 500 kcmil for copper cables, 500 kcmil for aluminum cables and 556 kcmil for ACSR cables. If you are looking for an all purpose wire cutter that is easy to use and efficient, then the BURNDY RCC556 20" Ratchet Cable Cutter is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Deep Depth, Black Oxide (J7330)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- Burndy Cable and Wire Cutters