Shop All Cable and Wire Cutters
Burndy
18" Cable Cutter, Center Cut
Mfr # PATCUT245LI
Zoro # G4812561
product price: $4,709.99
/ea
Free Shipping & Returns
$4,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Cutting Capacity Copper 2-7/16"
- Cutting Action Center Cut
- Includes Polymer Carrying Case
- Features Overmolded Handle, Interference-Free Closure for Mid-Span Work
Product Information
- Brand Burndy
- MFR # PATCUT245LI
- Zoro # G4812561
- UPC # 781810505243
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 18.15 in |
Overall Width | 3.5 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 13.5 in |
Maximum Compatible Wire/Cable Diameter | 2.45 in |
Description
Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 2.45 in Outer dia Aluminum, 2.45 in Outer dia Copper, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-2402, Maximum Compatible Wire/Cable Diameter 2.45 in, Compatible Wire/Cable Type Aluminum Cable, Copper Cable, Cutting Force 6 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330280)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304PFSS)
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- RIDGID Pins, Pin, Wheel (22643)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG (63050-EINS)
- EREM Hd Power Pak For Precision Cutter (1500BSF)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- Burndy Cable and Wire Cutters