Shop All Wire Terminals
Burndy
12-10 AWG Vinyl Fork Terminal #4, #6 Stud
Mfr # TP106
Zoro # G4942940
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #4, #6
- Insulation Color Yellow
- Max. Voltage 600V
Product Information
- Brand Burndy
- MFR # TP106
- Zoro # G4942940
- UPC # 781810710449
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4, #6 |
Overall Length | 0.68 in |
Conductor Size | 12 - 10 AWG |
Dimension - L Length Overall mm | 24 mm |
Dimension - Pad Width inch | 0.31 in |
Dimension - Strip Length inch | 19/64 in |
Dimension - B Length fraction | 17/50 in |
Dimension - Length Overall inch | 0.95 in |
Dimension - Stud Size inch | #6 |
Dimension - Hole Size inch | 0.14 in |
Dimension - Hole Size fraction | 18445 |
Dimension - Diameter Max Size inch | 0.28 in |
Dimension - Bolt Size fraction | #6 |
Dimension - B Length inch | 0.34 in |
Dimension - Z inch | 0.20 in |
Cable Insulation Diameter Maximum | 0.260 in |
Description
Vinyl Ring Tongue Terminal,12-10AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (CRS15)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- PANDUIT Copper Compression Lug, 2 Hole, 777.7 Kc (LCDX750-12-3)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- IDEAL WIRE CNCTR 14-22AWG, 25PK (30-1161)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- Burndy Wire Connectors & Disconnects