Shop All Temperature Controllers
Burling
B-1C 0-500F 480V-Ac Temperature Controller
Mfr # B-1C
Zoro # G802484005
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
- Temperature 100 F
Product Information
- Brand Burling
- MFR # B-1C
- Zoro # G802484005
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 480 V-AC |
Temperature | 100 F |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (693-SC)
- JUMP START Light Timer System, 4 ft. Sta (JSV4T)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- HONEYWELL T991A1079 Temp Control (T991A1079)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A20)
- JOHNSON CONTROLS A19Bac-15C Spdt Coiled Bulb (A19BAC-15C)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- AZBIL Temperature Controller (C36TC0UA22D0)
- Burling Programmable Logic Controls (PLC)