Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets
Mfr # N52P750062
Zoro # G1449967
product price: $2.79
/ea
Sold in multiples of 15 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.75 in
- Casing Material Nickel Plating
- Max. Pull 6.07 lb
- Thickness 0.062 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P750062
- Zoro # G1449967
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.75 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 6.07 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.75 Inch Diameter, 0.062 Inch Thickness, 6.07 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 16 x 16 (MP1616S)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- DETEX WARNOCK HERSEY LISTED FIRE EXIT HARDWARE WITH LONG BAR, 36" TO 48" DOOR WIDTH, 3-HOUR LISTING - SING (DTX-ECL-600)
- CODEL DOORS 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- BUNTING N52 Neodymium Disc Magnets, 2" D, 257 lb Pull, Rare Earth Magnets (N52P20001000)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 16.63 lb Pull, Rare Earth Magnets (N52P500375)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE010510CSNP42)
- Bunting Rare Earth Magnets