Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets
Mfr # N52P625062
Zoro # G1450070
product price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- Casing Material Nickel Plating
- Max. Pull 4.98 lb
- Thickness 0.062 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P625062
- Zoro # G1450070
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.625 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 4.98 lb |
Thickness | 0.062 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.625 Inch Diameter, 0.062 Inch Thickness, 4.98 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Brass (DSF600U3)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- ZORO SELECT Barrel Bolt, Plated Zinc, 2-1/2" L (19-1144)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- J.W. WINCO GN50.3-HF-32-M4 Retaining Magnet (GN50.3)
- Bunting Rare Earth Magnets