Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets
Mfr # N52P625187
Zoro # G1450737
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- Casing Material Nickel Plating
- Max. Pull 15.73 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Product Information
- Brand Bunting
- MFR # N52P625187
- Zoro # G1450737
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.625 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 15.73 lb |
Thickness | 0.187 in |
Magnet Material | Neodymium |
Item | Disc Magnet |
Type | N52 |
Description
N52 Disc Magnet, Neodymium, 0.625 Inch Diameter, 0.187 Inch Thickness, 15.73 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1686)
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H Black Enamel Tee Hinge (1WBJ7)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets (N52P30001000)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 6.74 lb Pull, Rare Earth Magnets (N52P875062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- J.W. WINCO GN70-34-A-ST Disc for Magnet Steel (GN70)
- Bunting Rare Earth Magnets