Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets
Mfr # N52P500750
Zoro # G1450210
product price: $7.59
/ea
Sold in multiples of 4 for $30.36
$30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Casing Material Nickel Plating
- Max. Pull 19.19 lb
- Thickness 0.75 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P500750
- Zoro # G1450210
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 19.19 lb |
Thickness | 0.75 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.5 Inch Diameter, 0.75 Inch Thickness, 19.19 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 48" H Mill Stainless Steel Continuous Hinge (4PNL9)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.8 lb Pull, Rare Earth Magnets (N52P250500)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- Bunting Rare Earth Magnets