Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets
Mfr # N52P500500
Zoro # G1450168
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5 in
- Casing Material Nickel Plating
- Max. Pull 18.08 lb
- Thickness 0.5 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P500500
- Zoro # G1450168
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.5 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 18.08 lb |
Thickness | 0.5 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.5 Inch Diameter, 0.5 Inch Thickness, 18.08 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- ARROW Grade 2, Single Cyl, Schlage E KWY, US26D, Rectangle Stk (E61 26D ES)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.08 lb Pull, Rare Earth Magnets (N52P125500)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- MAG-MATE Rare Earth Cup Magnet with Black Zip Tie (MX1000RZIP1)
- Bunting Rare Earth Magnets