Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets
Mfr # N52P375187
Zoro # G1450350
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Casing Material Nickel Plating
- Max. Pull 7.18 lb
- Thickness 0.187 in
- Magnet Material Neodymium
Product Information
- Brand Bunting
- MFR # N52P375187
- Zoro # G1450350
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.375 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 7.18 lb |
Thickness | 0.187 in |
Magnet Material | Neodymium |
Type | N52 |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.375 Inch Diameter, 0.187 Inch Thickness, 7.18 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- GENESIS Gs06-0425Pe10-090 Gas Spring (GSS 1787UX)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/14)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 1.05 lb Pull, Rare Earth Magnets (N52P125250)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 1.69 lb Pull, Rare Earth Magnets (N52P187125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets (N52P375062)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- Bunting Rare Earth Magnets