Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.375" D, 2.6 lb Pull, Rare Earth Magnets
Mfr # N52P375062
Zoro # G1450536
Sold in multiples of 40 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.375 in
- Casing Material Nickel Plating
- Max. Pull 2.6 lb
- Thickness 0.062 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P375062
- Zoro # G1450536
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.375 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 2.6 lb |
Thickness | 0.062 in |
Item | Disc Magnet |
Type | N52 |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.375 Inch Diameter, 0.062 Inch Thickness, 2.6 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 3" Classic Traditions Pull, Antique Brass (27705)
- NATIONAL HARDWARE SWIV STPL HASP ZN 3-1/4"" (N102-855)
- OBECO ObeCo OBPR-DM-POCKETMAG-3/4 3/4" Pocket Door Magnet and Strike Plate (OBPR-DM-POCKETMAG-3/4)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750062)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 4.98 lb Pull, Rare Earth Magnets (N52P625062)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 7.18 lb Pull, Rare Earth Magnets (N52P375187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 20.55 lb Pull, Rare Earth Magnets (N52P5001000)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- Bunting Rare Earth Magnets