Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets
Mfr # N52P250062
Zoro # G1450597
product price: $0.92
/ea
Sold in multiples of 75 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.25 in
- Casing Material Nickel Plating
- Max. Pull 1.46 lb
- Thickness 0.062 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P250062
- Zoro # G1450597
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.25 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 1.46 lb |
Thickness | 0.062 in |
Type | N52 |
Item | Disc Magnet |
Magnet Material | Neodymium |
Description
N52 Disc Magnet, Neodymium, 0.25 Inch Diameter, 0.062 Inch Thickness, 1.46 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- M-D THRSHLD FLTP ALU 36""L BG (09613)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 4.14 lb Pull, Rare Earth Magnets (N52P312125)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- Bunting Rare Earth Magnets