Shop All Rare Earth Magnets
Bunting
N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets
Mfr # N52P062500
Zoro # G1450238
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.062 in
- Casing Material Nickel Plating
- Max. Pull 0.25 lb
- Thickness 0.5 in
- Type N52
Product Information
- Brand Bunting
- MFR # N52P062500
- Zoro # G1450238
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 0.062 in |
Details
Casing Material | Nickel Plating |
Max. Pull | 0.25 lb |
Thickness | 0.5 in |
Type | N52 |
Magnet Material | Neodymium |
Item | Disc Magnet |
Description
N52 Disc Magnet, Neodymium, 0.062 Inch Diameter, 0.5 Inch Thickness, 0.25 lb Holding Force. Small and light weight. Powerful, rare earth magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Recessed Push-Button Slamlatch (EMC 1-6000 BLK RHKA)
- PRIME-LINE WHT Wind Sash Lock (F 2590)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- RUSTICWARE Door Bell Button Oil Rubbed Bronze (770ORB)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- BUNTING N52 Neodymium Disc Magnets, 0.187" D, 2.26 lb Pull, Rare Earth Magnets (N52P187187)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets (N52P687187)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- MAG-MATE Rare Earth Magnet Material, 18.36 lb. (CMP10006P1ADH)
- Bunting Rare Earth Magnets