Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 3/8" I.D. x 1/16" L, PK5
Mfr # BJ4T061202
Zoro # G4670211
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Inside Dia. (mm) 9.52 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
- Thickness (In.) 0.063 in
Product Information
- Brand Bunting Bearings
- MFR # BJ4T061202
- Zoro # G4670211
- UPC # 717905196393
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Inside Dia. (mm) | 9.52 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Outside Diameter | 3/4 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 3/4 in |
Maximum Inside Diameter | 0.384 in |
Max. Outside Dia. | 0.753 in |
Min. Inside Dia. | 0.379 in |
Min. Outside Dia. | 0.747 in |
Bore Diameter | 3/8 in |
Description
Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L910 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3GWF5)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- FESTO Semi-Rotary Drive DSR-16-180-P (DSR-16-180-P)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- Bunting Bearings Thrust Bearings