Shop All Thrust Washers
Bunting Bearings
Thrust Washer, 1" I.D. x 1/8" L
Mfr # BJ4T163204
Zoro # G4670117
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 2 in
- Outside Dia. (mm) 50.8 mm
- Thickness (In.) 0.125 in
Product Information
- Brand Bunting Bearings
- MFR # BJ4T163204
- Zoro # G4670117
- UPC # 717905196508
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 2 in |
Outside Dia. (mm) | 50.8 mm |
Outside Diameter | 2 in |
Nominal Outside Dia. | 2 in |
Nominal Inside Dia. | 1 in |
Min. Outside Dia. | 2 in |
Maximum Inside Diameter | 1.011 in |
Min. Inside Dia. | 1.005 in |
Max. Outside Dia. | 2.006 in |
Bore Diameter | 1 in |
Description
Thrust Washer, Bore Diameter 1 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- NSK NSK-6011VV, 6000 Series Single Row Deep Groove Ball Bearing, 6011VV (6011VV)
- CHIEF Directional Valve, DO3, 12VDC, Closed (D03S-2B-12D-35)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- SOLAS Yamaha, Tohatsu Washer Spacer-Y, D/D-2/E-Series (8105134)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- Bunting Bearings Thrust Bearings