Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 8, L 12, PK5
Mfr # AAM008012012
Zoro # G4106155
product price: $14.85
/pk 5, $2.97/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Length 12 mm
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # AAM008012012
- Zoro # G4106155
- UPC # 717905249105
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Length | 12 mm |
Outside Diameter | 12 mm |
Overall Length | 12 mm |
Bore Diameter | 8 mm |
Description
Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- SKF SKF 6206 Z, Single Row Ball Bearings (6206 Z)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EF040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2 (CB283216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081212)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121508)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- Bunting Bearings Sleeve Bearings